Beli Timbangan Kadar Air (Moisture Balance) di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ACZET MB Series Moisture Balance
    Mulai

    Rp37.999.900

    ACZET MB Series Moisture Balance
    Deskripsi:
    The uncompromising & sophisticated halogen Moisture Analyzer with innumerable features & extensive data storage ability With New Aczet Moisture Analyzer you can achieve higher productivity without compromising on quality in your daily business challenges, since it is DIVERSE and can be programmed according to the individual needs of the person. No matter if user is from quality assurance, manufacturing or R&D. Built-in application program other than basic weighing ease your routine lab work like. Accurate & Reproducible Reliability : Reliable result depend on correct methodology. Select the intelligent function, key in the reference value and maximum time. The MB swiftly calculates appropriate switch-off criteria automatically to match the reference value to the last decimal place. You can save this parameter as method. Intelligent efficiently develops your method and saves your time in any area where different products are analyzed for their moisture content. You could never match your reference value with such accuracy. Ultra Fast and uniform heating Uniquely designed circular halogen Lamp and reflectors ensures utmost rapid heating, shorten the measurement time. Well engineered heating chamber ensure uniform heating to achieve exact result with exceptional reproducibility. Brilliant Monotech sensor with analytical precision The outstanding measurement performance of MB series is based on Aczet brilliant analytical weighing Technology MONOTECH, The forth decimal place is not displayed but is measured and used in calculation of highly precise results, gives highest measurement security. Compliance & Data Storage: Statistics This can display and print statistics for the last 9999 measurements based on each Method or Batch making this ideal intelligent instrument for R&D and Production both. Memory of each Moisture Determination This being the most versatile feature of Aczet MB series, it stores last 1000 moisture determination, so you can almost recall your work even after months, this make it UNIQUE and DEPENDABLE, no other instrument can offer this. Password protection Password protection prevents the unauthorized access to the stored data & alterations of the parameters thus ensuring its security ISO/GLP compliance print out It helps identify how, when & who performed the moisture determination. Highly flexible user configurable print format with 4 user id makes it customized yet traceable document in compliance to SOP's and GLP regulation making MB series most acceptable in each industry. Every successful calibration is been tracked and record with incremental numbers also last successful calibration report stored in memory makes it even more flexible and convenient. Diversity: DATA STORAGE This unique feature offers the flexibility to choose the data storage mode as per user application. Method Wise storage allows the user to store 25 moisture determination results in each method, user can store such 40 methods. Method wise storage is suitable for application in R&D or Quality Assurance where there are more number of different product (samples) to be analyzed. Batch wise storage allows user to create 100 batches & store maximum 1000 data with no restriction on the data storage per batch. Batch wise storage is suitable for application in production where there are more numbers of samples to be analyzed for the same product. Connectivity Do you have to write down the measurement of several dozen samples each day? Not any more. Thanks to the standard USB and RS232 interfaces, you can now conveniently transfer your data to your PC and continue working on it there, or print it out directly on Aczet print Graph Thanks to graphical display, user can view auto updating graph of the drying process with the change in the moisture level. Features like Weight in assist and Standby temperature helps user to improve reproducibility by taking same amount sample weight and similar climatic state for each moisture determination. Multiple Units of measurement results %M, %D, %R (ratio), Gm/Lt, %M Atro, %D Atro make it most convenient for each user. Various heating profile like Standard, Gentle, Rapid, Step & High temperature heating make's it possible to analyze any product sample. Various switch off criteria from Auto, Manual, Timed, User Defined G/T, User Defined %U/T, Intelligent makes it possible to achieve utmost accurate result. Sample Identification is traceable Graphical display with alpha numeric keypad and ps2 keyboard made user interface very easy for defining user specific text for each sample. Accessory -CPR 02 or Statistic printer -Calibration Weights -Aluminum Dish -Temperature Kit
    atribut:
    • Units of Measurement: % M, %D, %R (ratio), Gm/Lt, %M Atro, %D Atro
  2. SOJIKYO Digital Scale Small (Timbangan Digital)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp73.900

    SOJIKYO Digital Scale Small (Timbangan Digital)
    atribut:
    • Type: Timbangan Mini
    • Keyboard: 4 Kunci
    • Platter Material: Stainless Steel
  3. AND Moisture Analyzer
    Mulai

    Rp39.999.900

    AND Moisture Analyzer
    Deskripsi:
    - 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.
    atribut:
    • Pan Size Diameter (mm): 85
  4. JOAN LAB Moisture Balance
    Mulai

    Rp14.999.900

    JOAN LAB Moisture Balance
    Deskripsi:
    - Multiple protections, more secure- Two calibration modes- High-efficiency halogen heating lamp- Multi-device printing, standard RS232 interface
    atribut:
    • Actual Scale Dividing Value (mg): 1
    • Verification Scale Dividing Value (mg): 10
    • Moisture Test Accuracy (%): ±0.5 (sample ≥2g)
    • Moisture Content Determines Readability (%): 0.02~0.1 (sample ≥2g)
    • Analysis Method: Manual / Timing / Automatic
    • Heating Temperature Settable Range (°C): 60~160 (adjust based on 1°C)
    • Heating Time Set Range (minute): 0~99 (adjust based on 1min.)
    • Maximum Capacity (g): 100
    • Moisture Content Determination Range (%): 0~100
    • Temperature Control Adjustment Tolerance (°C): ±1
  5. OHAUS Digital Scale Bench (Timbangan Digital)
    Mulai

    Rp4.499.900

    OHAUS Digital Scale Bench (Timbangan Digital)
    Deskripsi:
    The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.ApplicationsWeighing, Checkweighing, Counting, Totalization.Display7 Segment LCD with multicolor backlightOperationInternal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable BatteryCommunicationStandard RS232 and optional USB Device or EthernetConstructionABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feetDesign Features150% overload protection
  6. CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp1.399.900

    CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.
    atribut:
    • Resolution (g): 10
    • Color: Grey Platinum
    • Size (mm): 750x410x160
    • Pansize (mm): 400x500
  7. BENZ WERKZ Timbangan Digital (Digital Scale)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    BENZ WERKZ Timbangan Digital (Digital Scale)
    Deskripsi:
    Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakai
    atribut:
    • Standby Time (days): 15-21
  8. TESTO Material Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp6.299.900

    TESTO Material Moisture Meter (Alat Ukur Kelembaban)
    atribut:
    • AS ONE Part Number: 1-6453-01
    • TGK Part Number: 540-68-08-01
    • Measurement Accuracy: (Material moisture) +/- 1% (with respect to measured electric conductivity)
    • Battery: 2xAAA alkaline batteries
    • Measurement Range: (Material moisture) 0-54.8 mass%
    • Resolution: (Material moisture) 0.1%
    • Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
    • Battery Life (hour): 200 (when backlight is off)
    • External Dimensions (mm): 119x46x25 (excluding protective cap device)
    • TRUSCO Number: 333-7481
    • Weight (g): 45 (excluding battery)
  9. OHAUS MB Series Moisture Analyzers
    Mulai

    Rp47.999.900

    OHAUS MB Series Moisture Analyzers
    Deskripsi:
    Moisture affects everything we use on a daily basis. Therefore, in many cases it is important to be able to accurately determine the moisture content of samples. Equipped to handle routine and sophisticated measurements, our flagship moisture analyzer MB120 makes the whole process faster, easier, and more efficient. The MB120 allows you to analyze more samples, access saved data, and spend less time prepping and more time putting your results to work.
    atribut:
    • Moisture Content (%): 0.01
    • Heater Type: Halogen Lamp
  10. AND Moisture Analyzer- Accessories
    Rating:
    100% of 100
    (2)
    Mulai

    Rp329.900

    AND Moisture Analyzer- Accessories
    Deskripsi:
    Moisture Analyzer-Accessories:AX-MX-31 : Sample Pan (100pcs)AX-MX-32-1 : Filtration Glass Fiber Sheet (100 sheets)AX-MX-32-2 : Glass Fiber Sheet (100 sheets)AX-MX-33 : Sodium Tartrate Dihydrate (30gx12pcs)AX-MX-34 : Halogen LampAX-MX-43 : Temperature Calibrator for MX
  11. TORA Digital Platform Scale
    Mulai

    Rp999.900

    TORA Digital Platform Scale
    Deskripsi:
    Penimbangan kapasitas besar dengan tampilan digital yang mudah dibaca. Cocok untuk penggunaan industri, pergudangan, dan logistik.
  12. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
Daftar Harga Timbangan Kadar Air (Moisture Balance) Terbaru November 2026
ACZET MB Series Moisture BalanceRp37.999.900
SOJIKYO Digital Scale Small (Timbangan Digital)Rp73.900
AND Moisture AnalyzerRp39.999.900
JOAN LAB Moisture BalanceRp14.999.900
OHAUS Digital Scale Bench (Timbangan Digital)Rp4.499.900
CMOS Digital Platform Scale (Timbangan Duduk Digital)Rp1.399.900
BENZ WERKZ Timbangan Digital (Digital Scale)Rp469.900
TESTO Material Moisture Meter (Alat Ukur Kelembaban)Rp6.299.900
OHAUS MB Series Moisture AnalyzersRp47.999.900
AND Moisture Analyzer- AccessoriesRp329.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)